Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 2" ECX Combo Kit, PK2

  • Mfr # 48-32-4443

  • Zoro # G3375187


product price: $5.97
/pk 2, $2.99/ea

Key Features

Overall Bit Length
2 in
Shank Size
1/4 in
Bit Style
ECX(TM)
Includes
(1) #1 ECX bit, (1) #2 ECX bit
Number of Pieces
2 pc.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4443
Zoro #
G3375187
UPC #
045242293322
Country of Origin
China

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Shank Size
1/4 in
Fastening Tool Tip Size
1/4 in
Hex Shank Size
1/4 in
Overall Length
2 in
Tip Size
#1 & #2
Bit Industry Size
#1, #2

Details

Bit Style
ECX(TM)
Includes
(1) #1 ECX bit, (1) #2 ECX bit
Number of Pieces
2 pc.
SAE or Metric
SAE
Shank Style
Hex
For Use With
Power Tool
Application - Tools
Impact
Impact Rated
Impact Rated
Single End/Double End
Single End
Finish
Black Oxide
Item
Power Bit
Fastening Tool Material
Carbon Steel
Fastening Tool Item
Power Bit
Material
Alloy Steel
Fastening Tool Item Type
Magnetic Power Bit
Product Type
Power Bit
Shank Shape
Hex
Includes Bit Holder
Bit Holder Not Included
Series
SHOCKWAVE(TM)
End Design
Single End
For Tool Type
Impact
Tip Type
Standard
Measurement System
Imperial

Description

SHOCKWAVE ECX Impact Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. The MILWAUKEE SHOCKWAVE driver bits are built to deliver you extreme durability for the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.