Zoro Homepage

SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/4"

  • Mfr # 49-66-4532

  • Zoro # G3639754


product price: $5.47
/ea

Key Features

Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Nut Driver
Shank Size
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4532
Zoro #
G3639754
UPC #
045242196548
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2-9/16"
Drive Size
1/4"
Shank Size
1/4 in
Hex Shank Size
1/4 in
Nutsetter Hex Size
1/4 in
Overall Nutsetter Length
2 9/16 in
Fastening Size
1/4 in
Tool Insertion Size
1/4 in Hex
Socket Size
1/4 in
Connection Size
1/4 in Hex

Details

Item
Nut Driver
Number of Pieces
1 pc.
Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Nut Driver
Material
Steel
Finish
Black Phosphate
Fastening Tool Finish
Black Phosphate
SAE or Metric
SAE
Fastening Tool Material
Steel
Fastening Tool Item
Nutsetter
Magnetic/Nonmagnetic
Magnetic
Application - Tools
Impact
Shank Style
Hex Power Drive
Impact Rated
Impact Rated
Measurement System
Imperial
Number of Nutsetters Included
1
Magnetized Tip
Magnetized Tip
Slide to Clean
Not Slide to Clean
Features
Resistance to Wear and Shock, Color-Coded Band
Shank Shape
Hex
Connection Shape
Hex
Product Type
Nut Driver Set
For Tool Type
Impact
Series
SHOCKWAVE(TM)

Description

Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Phosphate, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Milwaukee

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.