SHOCKWAVE 2-9/16" Magnetic Nutdriver 1/4" (250 Pk) (Discontinued)
- Mfr # 49-66-0932
- Zoro # G7592392
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-0932
Zoro #
G7592392
UPC #
045242331840
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2-9/16"
Drive Size
1/4"
Shank Size
1/4"
Hex Shank Size
1/4"
Overall Nutsetter Length
2 9/16 in
Nutsetter Hex Size
1/4"
Details
Item
Nutsetter
Number of Pieces
250 pc.
Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Nut Driver
Material
Steel
Finish
Black Phosphate
Impact Rated
Impact Rated
Magnetic/Nonmagnetic
Magnetic
SAE or Metric
SAE
Fastening Tool Item
Nutsetter
Fastening Tool Finish
Black Phosphate
Application - Tools
Impact
Shank Style
Hex Power Drive
Fastening Tool Material
Steel
Description
Nutsetter, Overall Length 2 9/16 in, Impact Rated Impact Rated, Finish Black Phosphate, Material Steel, Package Quantity 250
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.