Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 2" Impact Phillips No. 1 Power Bit, PK25

  • Mfr # 48-32-4160

  • Zoro # G3380647


product price: $30.99
/pk 25, $1.24/ea

Key Features

Overall Bit Length
2 in
Shank Size
1/4 in
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4160
Zoro #
G3380647
UPC #
045242503773
Country of Origin
Viet Nam

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Shank Size
1/4 in
Fastening Tool Tip Size
#1
Hex Shank Size
1/4 in
Overall Length
2 in
Bit Industry Size
#1

Details

Bit Style
Hex
Number of Pieces
25 pc.
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Phosphate
Application - Tools
Impact
Single End/Double End
Single End
Impact Rated
Impact Rated
Fastening Tool Material
Steel
Item
Power Bit
Fastening Tool Item
Power Bit
Material
Alloy Steel
Series
SHOCKWAVE(TM)
Shank Shape
Hex
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Impact
End Design
Single End
Product Type
Power Bit
Head Style
Phillips
Tip Type
Standard
Measurement System
Imperial

Description

Power Bit, Application - Tools Impact, Bit Style Hex, Fastening Tool Tip Size PH1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.