Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 2 in Phillips No. 3 Impact Duty Power Bit, 25 PK

  • Mfr # 48-32-4163

  • Zoro # G7556403


product price: $30.99
/pk 25, $1.24/ea

Key Features

Overall Bit Length
2 in
Point Size
#3
Shank Size
1/4 in
Bit Style
Phillips
Includes
(25) PH3 2 in Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4163
Zoro #
G7556403
UPC #
045242331406
Country of Origin
Viet Nam

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Point Size
#3
Shank Size
1/4 in
Overall Length
2 in
Fastening Tool Tip Size
#3
Hex Shank Size
1/4 in
Tip Size
#3
Bit Industry Size
#3

Details

Bit Style
Phillips
Includes
(25) PH3 2 in Insert Bits
Number of Pieces
25 pc.
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Power Bit
Single End/Double End
Single End
Application - Tools
Impact
Impact Rated
Impact Rated
Item
Power Bit
Fastening Tool Material
S2 Steel
Finish
Black Phosphate
Tip Type
Standard
Material
Alloy Steel
Shank Shape
Hex
Fastening Tool Item Type
Magnetic Insert Bit
Product Type
Power Bit
Series
SHOCKWAVE(TM)
For Tool Type
Impact
Head Style
Phillips
End Design
Single End
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial

Description

Power Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.