Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shockwave 2" Impact Pozidriv No. 1 Power Bit

  • Mfr # 48-32-4831

  • Zoro # G7109728


product price: $3.47
/ea

Key Features

Overall Bit Length
2 in
Shank Size
1/4 in
Bit Style
Pozidriv(R)
Includes
2 in PZ1 Power Bit
Number of Pieces
1 pc.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4831
Zoro #
G7109728
UPC #
045242487554
Country of Origin
China

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#1
Overall Length
2 in
Bit Industry Size
PZ1

Details

Bit Style
Pozidriv(R)
Includes
2 in PZ1 Power Bit
Number of Pieces
1 pc.
Impact Rated
Impact Rated
Item
Power Bit
Fastening Tool Item
Power Bit
Fastening Tool Material
S2 Steel
Application - Tools
Power
Material
Alloy Steel
Series
SHOCKWAVE(TM)
Product Type
Power Bit
Shank Shape
Hex
For Tool Type
Impact
Head Style
Pozidriv(R)
Measurement System
Imperial
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included

Description

Power Bit, Application - Tools Power, Bit Style Pozidriv(R), Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, Impact Rated Impact Rated, Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.