Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shockwave 2" Impact Pozidriv No. 3 Power Bit

  • Mfr # 48-32-4833

  • Zoro # G6636029


product price: $3.47
/ea

Key Features

Overall Bit Length
2 in
Shank Size
1/4 in
Bit Style
Pozidriv(R)
Includes
2 in PZ3 Power Bit
Number of Pieces
1 pc.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4833
Zoro #
G6636029
UPC #
045242487578
Country of Origin
China

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Shank Size
1/4 in
Fastening Tool Tip Size
#3
Hex Shank Size
1/4 in
Overall Length
2 in
Bit Industry Size
PZ3

Details

Bit Style
Pozidriv(R)
Includes
2 in PZ3 Power Bit
Number of Pieces
1 pc.
Impact Rated
Impact Rated
Fastening Tool Item
Power Bit
Fastening Tool Material
S2 Steel
Application - Tools
Power
Item
Power Bit
Material
Alloy Steel
Measurement System
Imperial
Tip Type
Standard
For Tool Type
Impact
Includes Bit Holder
Bit Holder Not Included
Product Type
Power Bit
Series
SHOCKWAVE(TM)
Head Style
Pozidriv(R)
Shank Shape
Hex

Description

SHOCKWAVE Pozidriv Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. The MILWAUKEE SHOCKWAVE driver bits are built to deliver extreme durability for the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.