Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shockwave 2" Impact Slotted 1/4" Power Bit

  • Mfr # 48-32-4918

  • Zoro # G7516171


product price: $3.47
/ea

Key Features

Overall Bit Length
2 in
Point Size
#10
Shank Size
1/4 in
Bit Style
Slotted
Includes
Insert Bit SLOTTED 1/4 in (48-32-4918), SHOCKWAVE(TM) 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4918
Zoro #
G7516171
UPC #
045242302581
Country of Origin
China

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Point Size
#10
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Length
2 in
Drive Size
1/4"
Fastening Tool Tip Size
8F-10R
Tip Size
1/4"
Bit Industry Size
2

Details

Bit Style
Slotted
Includes
Insert Bit SLOTTED 1/4 in (48-32-4918), SHOCKWAVE(TM) 2 in
Number of Pieces
1 pc.
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Material
S2 Steel
Material
Alloy Steel
Measurement Type
SAE
Fastening Tool Item
Power Bit
Application - Tools
Impact
Finish
Black Phosphate
Single End/Double End
Single End
Impact Rated
Impact Rated
Item
Power Bit
Shank Shape
Hex
Head Style
Slotted
Measurement System
Imperial
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
Series
SHOCKWAVE(TM)
End Design
Single End
For Tool Type
Impact
Product Type
Power Bit

Description

The Milwaukee 48-32-4918 Shockwave 2" Impact Slotted 1/4" Power Bit is designed to be the most durable power bit on the market. It is made of custom alloy steel and has a black phosphate finish. This slotted power bit has a fastening tool item number, making it easy to find when you need it. The #10 point size allows for a strong hold in any material. Its overall length is 2", while its drive size is 1/4". The Milwaukee Shockwave Power Bit will make quick work of your toughest jobs with its long lasting durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.