Zoro Homepage

Shockwave 2" Impact Slotted 3/16" Power Bit

  • Mfr # 48-32-4919

  • Zoro # G7494505


product price: $3.47
/ea

Key Features

Overall Bit Length
2 in
Point Size
3/16"
Shank Size
1/4 in
Bit Style
Slotted
Includes
(1) SL 3/16 in 2 in Insert Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4919
Zoro #
G7494505
UPC #
045242302567
Country of Origin
China

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Point Size
3/16"
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
3/16 in
Overall Length
2 in
Tip Size
3/16"
Bit Industry Size
3/16"

Details

Bit Style
Slotted
Includes
(1) SL 3/16 in 2 in Insert Bit
Number of Pieces
1 pc.
SAE or Metric
SAE
Shank Style
Hex
Application - Tools
Impact
Impact Rated
Impact Rated
Fastening Tool Item
Power Bit
Finish
Black Phosphate
Fastening Tool Material
S2 Steel
Item
Power Bit
Single End/Double End
Single End
Tip Type
Standard
Material
Alloy Steel
Shank Shape
Hex
Fastening Tool Item Type
Magnetic Power Bit
End Design
Single End
Head Style
Slotted
For Tool Type
Impact
Product Type
Power Bit
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial
Series
SHOCKWAVE(TM)

Description

SHOCKWAVE Slotted Impact Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The slotted bits feature Wear Guard Tip for increased wear resistance which protects the fit over the life of the bit. The impact driver bits have and optimized Shockzone for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 is customized and heat treated per tip type to extend the life of the driver but by up to 50X vs. competitive impact driver bits. The MILWAUKEE SHOCKWAVE Impact Duty driver bits are built to deliver extreme durability for the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.