Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 2" Impact Square Recess No. 1 Power Bits (25 PK)

  • Mfr # 48-32-4171

  • Zoro # G7480051


product price: $30.99
/pk 25, $1.24/ea

Key Features

Overall Bit Length
2 in
Point Size
#1
Shank Size
1/4 in
Bit Style
Square Recess
Includes
(25) SQ1 2 in Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4171
Zoro #
G7480051
UPC #
045242331468
Country of Origin
Taiwan, Province of China

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Point Size
#1
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Length
2 in
Fastening Tool Tip Size
#1
Tip Size
#1

Details

Bit Style
Square Recess
Includes
(25) SQ1 2 in Insert Bits
Number of Pieces
25 pc.
SAE or Metric
SAE
Shank Style
Hex
Item
Power Bit
Finish
Black Phosphate
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Application - Tools
Impact
Single End/Double End
Single End
Fastening Tool Item
Power Bit
Shank Shape
Hex
Material
S2 Steel
Fastening Tool Item Type
Magnetic Insert Bit
Head Style
Square
Product Type
Power Bit
End Design
Single End
For Tool Type
Impact

Description

Power Bit, Application - Tools Impact, Bit Style Square Recess, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.