Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 2" Impact Square Recess No. 3 Power Bits (2 PK)

  • Mfr # 48-32-4910

  • Zoro # G7512592


product price: $5.97
/pk 2, $2.99/ea

Key Features

Overall Bit Length
2 in
Point Size
#3
Shank Size
1/4 in
Bit Style
Square Recess
Includes
(2) SQ3 2 in Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4910
Zoro #
G7512592
UPC #
045242302420
Country of Origin
China

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Point Size
#3
Shank Size
1/4 in
Overall Length
2 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#3
Tip Size
#3
Bit Industry Size
#3

Details

Bit Style
Square Recess
Includes
(2) SQ3 2 in Insert Bits
Number of Pieces
2 pc.
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Phosphate
Fastening Tool Item
Power Bit
Impact Rated
Impact Rated
Application - Tools
Impact
Item
Power Bit
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Tip Type
Standard
Material
Alloy Steel
Shank Shape
Hex
Fastening Tool Item Type
Magnetic Power Bit
Head Style
Square
End Design
Single End
Product Type
Power Bit
Series
SHOCKWAVE(TM)
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial
For Tool Type
Impact

Description

Power Bit, Application - Tools Impact, Bit Style Square Recess, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.