Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 2" Impact Square Recess No. 3 Power Bits (25 Pk)

  • Mfr # 48-32-4173

  • Zoro # G7555676


product price: $30.99
/pk 25, $1.24/ea

Key Features

Overall Bit Length
2 in
Point Size
#3
Shank Size
1/4 in
Bit Style
Square Recess
Includes
(25) SQ3 2 in Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4173
Zoro #
G7555676
UPC #
045242331475
Country of Origin
Viet Nam

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Point Size
#3
Shank Size
1/4 in
Overall Length
2 in
Fastening Tool Tip Size
#3
Hex Shank Size
1/4 in
Tip Size
#3
Bit Industry Size
#3

Details

Bit Style
Square Recess
Includes
(25) SQ3 2 in Insert Bits
Number of Pieces
25 pc.
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Phosphate
Impact Rated
Impact Rated
Item
Power Bit
Fastening Tool Material
S2 Steel
Application - Tools
Impact
Fastening Tool Item
Power Bit
Single End/Double End
Single End
Tip Type
Standard
Shank Shape
Hex
Material
Alloy Steel
Fastening Tool Item Type
Magnetic Insert Bit
End Design
Single End
Head Style
Square
For Tool Type
Impact
Product Type
Power Bit
Measurement System
Imperial
Series
SHOCKWAVE(TM)
Includes Bit Holder
Bit Holder Not Included

Description

Power Bit, Application - Tools Impact, Bit Style Square Recess, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.