Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 2" Impact Torx T10 Power Bits (25 Pk)

  • Mfr # 48-32-4182

  • Zoro # G7485606


product price: $30.99
/pk 25, $1.24/ea

Key Features

Overall Bit Length
2 in
Point Size
T10
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(25) T10 2 in Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4182
Zoro #
G7485606
UPC #
045242331482
Country of Origin
China

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Point Size
T10
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Length
2 in
Fastening Tool Tip Size
T10
Tip Size
T10

Details

Bit Style
Torx(R)
Includes
(25) T10 2 in Insert Bits
Number of Pieces
25 pc.
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Phosphate
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Item
Power Bit
Fastening Tool Item
Power Bit
Application - Tools
Impact
Impact Rated
Impact Rated
Shank Shape
Hex
Material
S2 Steel
Fastening Tool Item Type
Magnetic Insert Bit
End Design
Single End
For Tool Type
Impact
Measurement System
Imperial
Product Type
Power Bit

Description

Power Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.