Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 2" Impact Torx T40 Power Bits (25 Pk)

  • Mfr # 48-32-4188

  • Zoro # G7545587


product price: $30.99
/pk 25, $1.24/ea

Key Features

Bit Length
2"
Overall Bit Length
2 in
Point Size
T40
Shank Size
1/4 in
Bit Style
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4188
Zoro #
G7545587
UPC #
045242331505
Country of Origin
Viet Nam

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Point Size
T40
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Length
2 in
Fastening Tool Tip Size
T40
Tip Size
T40
Bit Industry Size
T40

Details

Bit Style
Torx(R)
Includes
(25) T40 2 in Insert Bits
Number of Pieces
25 pc.
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Power Bit
Item
Power Bit
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Application - Tools
Impact
Single End/Double End
Single End
Finish
Black Phosphate
Tip Type
Standard
Material
Alloy Steel
Shank Shape
Hex
Fastening Tool Item Type
Magnetic Power Bit
End Design
Single End
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Impact
Head Style
Torx(R)
Product Type
Power Bit
Measurement System
Imperial
Series
SHOCKWAVE(TM)

Description

Power Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T40, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.