Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 2-Piece Impact Torx T10 Insert Bits, PK2

  • Mfr # 48-32-4427

  • Zoro # G6635995


product price: $4.47
/pk 2, $2.24/ea

Key Features

Overall Bit Length
1 in
Point Size
T10
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(2) 1 in Insert T10 Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4427
Zoro #
G6635995
UPC #
045242487653
Country of Origin
China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
T10
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
T10
Overall Length
1 in
Bit Industry Size
T10

Details

Bit Style
Torx(R)
Includes
(2) 1 in Insert T10 Bits
Number of Pieces
3 pc.
Fastening Tool Item
Insert Bit
Impact Rated
Impact Rated
Application - Tools
Impact
Item
Insert Bit
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Material
Alloy Steel
Measurement System
Imperial
Head Style
Torx(R)
End Design
Single End
Series
SHOCKWAVE(TM)
For Tool Type
Impact
Tip Type
Standard
Shank Shape
Hex
Includes Bit Holder
Bit Holder Not Included
Product Type
Insert Bit

Description

Insert Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T10, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, Impact Rated Impact Rated, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.