Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 2" Power Bit Phillips No. 2 (25 Pk)

  • Mfr # 48-32-4162

  • Zoro # G7474774


product price: $30.99
/pk 25, $1.24/ea

Key Features

Bit Length
2"
Overall Bit Length
2 in
Point Size
#2
Shank Size
1/4 in
Bit Style
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4162
Zoro #
G7474774
UPC #
045242550289
Country of Origin
Viet Nam

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Point Size
#2
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#2
Overall Length
2 in
Tip Size
#2
Bit Industry Size
#2

Details

Bit Style
Phillips
Includes
(25) PH2 2 in Insert Bits
Number of Pieces
25 pc.
SAE or Metric
SAE
Shank Style
Hex
Single End/Double End
Single End
Finish
Black Phosphate
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Application - Tools
Impact
Item
Power Bit
Fastening Tool Item
Power Bit
Tip Type
Standard
Material
Alloy Steel
Shank Shape
Hex
Fastening Tool Item Type
Magnetic Power Bit
Includes Bit Holder
Bit Holder Not Included
Product Type
Power Bit
Measurement System
Imperial
Series
SHOCKWAVE(TM)
End Design
Single End
For Tool Type
Impact
Head Style
Phillips

Description

Milwaukee SHOCKWAVE Impact Duty Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE Impact Duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.