Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (5 pk)

  • Mfr # 48-32-4683

  • Zoro # G1955592


product price: $9.97
/pk 5, $1.99/ea

Key Features

Overall Bit Length
2 in
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(5) 2 in Power Bit T15
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4683
Zoro #
G1955592
UPC #
045242547913
Country of Origin
China

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Shank Size
1/4 in
Overall Length
2 in
Hex Shank Size
1/4 in
Tip Size
T15
Fastening Tool Tip Size
T15
Bit Industry Size
T15

Details

Bit Style
Torx(R)
Includes
(5) 2 in Power Bit T15
Number of Pieces
5 pc.
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Power Bit
Item
Driver Bit
Finish
Unfinished
Fastening Tool Material
Alloy Steel
Impact Rated
Impact Rated
Application - Tools
Impact
Single End/Double End
Single End
Shank Shape
Hex
Material
Alloy Steel
Measurement System
Imperial
Head Style
Torx(R)
Series
SHOCKWAVE(TM)
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
End Design
Single End
For Tool Type
Impact
Product Type
Power Bit

Description

SHOCKWAVE Impact Duty Torx Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 has customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. The MILWAUKEE SHOCKWAVE driver bits are built to deliver extreme durability for the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.