Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (5 pk)

  • Mfr # 48-32-4687

  • Zoro # G1955540


product price: $9.97
/pk 5, $1.99/ea

Key Features

Bit Length
2"
Overall Bit Length
2 in
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(5) 2 in Power Bit T30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4687
Zoro #
G1955540
UPC #
045242547937
Country of Origin
China

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Tip Size
T30
Overall Length
2 in
Fastening Tool Tip Size
T30
Bit Industry Size
T30

Details

Bit Style
Torx(R)
Includes
(5) 2 in Power Bit T30
Number of Pieces
5 pc.
SAE or Metric
SAE
Shank Style
Hex
Shank Shape
Hex
Impact Rated
Impact Rated
Item
Driver Bit
Application - Tools
Impact
Fastening Tool Item
Power Bit
Fastening Tool Material
Alloy Steel
Finish
Unfinished
Single End/Double End
Single End
Material
Alloy Steel
Series
SHOCKWAVE(TM)
Head Style
Torx(R)
For Tool Type
Impact
End Design
Single End
Measurement System
Imperial
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
Product Type
Power Bit

Description

2" SHOCKWAVE Impact Duty Torx Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 has customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. The MILWAUKEE SHOCKWAVE driver bits are built to deliver extreme durability for the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.