Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 20-Piece Insert Bit Set

  • Mfr # 48-32-1700

  • Zoro # G5136284


product price: $9.99
/ea

Key Features

Shank Size
1/2 in
Impact Rated
Not Impact Rated
Material
High Speed Steel
Number of Pieces
20 pc.
Includes
(19) 1 in Insert Bits: P1, (3) SQ2, (7) P2, Compact Screw Guide, P3, SL6-8, SL8-10, SQ1, SQ3, T15, T20, T25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-1700
Zoro #
G5136284
UPC #
045242128068
Country of Origin
China

Dimensions

Shank Size
1/2 in
Hex Shank Size
1/4 in

Details

Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
High Speed Steel
Number of Pieces
20 pc.
Includes
(19) 1 in Insert Bits: P1, (3) SQ2, (7) P2, Compact Screw Guide, P3, SL6-8, SL8-10, SQ1, SQ3, T15, T20, T25
Fastening Tool Item
Screwdriver Bit Set
Application
Screwdriving
Application - Tools
Power
Fastening Tool Material
Steel
No. of Pieces
20
Shank Shape
Hex
Number of Nutsetters Included
0
Number of Drill Bits Included
0
Number of Driver Bits Included
19
For Tool Type
Power
Driver Bits Included
(19) Insert Bits
Product Type
Driver Bit Set
Number of Sockets Included
0
Number of Bit Holders Included
1
Head Style
Hex, Phillips, Slotted, Square, Torx(R)

Description

Driver Bit Set, No. of Pieces 20, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Not Impact Rated, Power, Includes (19) 1 in Insert Bits: P1, (3) SQ2, (7) P2, Compact Screw Guide, P3, SL6-8, SL8-10, SQ1, SQ3, T15, T20, T25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.