Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 2.36" Magnetic Bit Tip Holder w/Impact Phil No. 2 Insert Bits, 25PK

  • Mfr # 48-32-5009

  • Zoro # G5407455


product price: $16.97
/pk 25, $0.68/ea

Key Features

Bit Style
Phillips
Shank Size
1/4 in
Material
Alloy Steel
Finish
Black Phosphate
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-5009
Zoro #
G5407455
UPC #
045242301935
Country of Origin
China

Dimensions

Overall Length
1 in
Shank Size
1/4 in
Fastening Tool Tip Size
#2
Point Size
#2
Overall Bit Length
1 in
Hex Shank Size
1/4 in
Bit Length
2.36"
Bit Industry Size
1 in. #2

Details

Item
Insert Bit
Number of Pieces
3 pc.
Bit Style
Phillips
Material
Alloy Steel
Finish
Black Phosphate
SAE or Metric
SAE
Shank Style
Hex
Includes
(25) 1 in Phillips Bit P2, (1) 2.36 in SHOCKWAVE(TM) Magnetic Bit Tip Holder
Application - Tools
Impact
Impact Rated
Impact Rated
Fastening Tool Item
Insert Bit
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Shank Shape
Hex
Tip Type
Standard
For Tool Type
Impact
Product Type
Insert Bit
Head Style
Phillips
Measurement System
Imperial
Includes Bit Holder
Bit Holder Included
End Design
Single End
Series
SHOCKWAVE(TM)

Description

Milwaukee SHOCKWAVE Impact Duty Driver Bits and Bit Holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. BONUS Milwaukee SHOCKWAVE Magnetic Bit Tip Holder 2.36" included. The SHOCKWAVE Impact Duty Magnetic Bit Holders are made from proprietary steel and heat treated to control hardness and feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee SHOCKWAVE Impact Duty Insert Magnetic Nut Drivers (1/4", 5/16", 3/8", 7/16", 1/2").

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.