Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2 in. Phillips No 1 SHOCKWAVE Impact Duty Power Bit (5 pk)

  • Mfr # 48-32-4565

  • Zoro # G2121632


product price: $12.97
/pk 5, $2.59/ea

Key Features

Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Bit Style
Phillips
Includes
(5) 3 1/2 in Power Bit PH1
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4565
Zoro #
G2121632
UPC #
045242547951
Country of Origin
China

Dimensions

Bit Length
3-1/2"
Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#1
Bit Industry Size
PH1

Details

Bit Style
Phillips
Includes
(5) 3 1/2 in Power Bit PH1
Number of Pieces
5 pc.
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Material
Alloy Steel
Impact Rated
Impact Rated
Tip Type
Standard
Single End/Double End
Single End
Fastening Tool Material
Alloy Steel
Application - Tools
Impact
Shank Shape
Hex
Fastening Tool Item
Power Bit
Item
Driver Bit
End Design
Single End
Measurement System
Imperial
Product Type
Power Bit
Series
SHOCKWAVE(TM)
Includes Bit Holder
Bit Holder Not Included
Head Style
Phillips
For Tool Type
Impact

Description

SHOCKWAVE Impact Duty Phillips Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Phillips bits feature Wear Guard Tip for increased wear resistance which protects the fit over the life of the bit. The impact driver bits have and optimized Shockzone for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 is customized and heat treated per tip type to extend the life of the driver but by up to 50X vs. competitive impact driver bits. The MILWAUKEE SHOCKWAVE Impact Duty driver bits are built to deliver extreme durability for the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.