Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2 in. Square Recess No 1 SHOCKWAVE Impact Duty Power Bit (5 pk)

  • Mfr # 48-32-4575

  • Zoro # G1953757


product price: $12.97
/ea

Key Features

Bit Style
Power
Tip Size
#1
No. of Pieces
5
Material
Alloy Steel
Application
hardware/screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4575
Zoro #
G1953757
UPC #
045242547968
Country of Origin
China

Dimensions

Bit Length
3-1/2"
Tip Size
#1
Fastening Tool Tip Size
#1

Details

Bit Style
Power
Number of Pieces
5 pc.
Item
Driver Bit
No. of Pieces
5
Material
Alloy Steel
Application
hardware/screws
Driver Type
Square

Description

SQ1 Driver Bits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.