Zoro Homepage

SHOCKWAVE 3-1/2" Impact Phillips No. 1 Power Bit

  • Mfr # 48-32-4560

  • Zoro # G7109737


product price: $4.47
/ea

Key Features

Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Bit Style
Phillips
Includes
3-1/2 in PH1 Power Bit
Fastening Tool Tip Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4560
Zoro #
G7109737
UPC #
045242487592
Country of Origin
China

Dimensions

Bit Length
3-1/2"
Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Fastening Tool Tip Size
#1
Hex Shank Size
1/4 in
Overall Length
3 1/2 in
Bit Industry Size
#1

Details

Bit Style
Phillips
Includes
3-1/2 in PH1 Power Bit
Number of Pieces
1 pc.
Fastening Tool Item
Power Bit
Item
Power Bit
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Application - Tools
Power
Material
Alloy Steel
Series
SHOCKWAVE(TM)
Head Style
Phillips
Product Type
Power Bit
Measurement System
Imperial
For Tool Type
Impact
Includes Bit Holder
Bit Holder Not Included
Shank Shape
Hex
Tip Type
Standard

Description

Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, Impact Rated Impact Rated, Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.