Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 3-1/2 in Impact Phillips No. 2 Power Bits (5PK)

  • Mfr # 48-32-4564

  • Zoro # G4300012


product price: $12.97
/pk 5, $2.59/ea

Key Features

Bit Length
3-1/2"
Overall Bit Length
3 1/2 in
Point Size
#2
Shank Size
1/4 in
Bit Style
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4564
Zoro #
G4300012
UPC #
045242249343
Country of Origin
China

Dimensions

Bit Length
3-1/2"
Overall Bit Length
3 1/2 in
Point Size
#2
Shank Size
1/4 in
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#2
Tip Size
#2
Bit Industry Size
#2

Details

Bit Style
Phillips
Includes
(5) PH2 3-1/2 in Insert Bit
Number of Pieces
5 pc.
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Material
S2 Steel
Application - Tools
Impact
Impact Rated
Impact Rated
Single End/Double End
Single End
Fastening Tool Item
Power Bit
Finish
Black Phosphate
Item
Power Bit
Tip Type
Standard
Shank Shape
Hex
Material
Alloy Steel
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Impact
End Design
Single End
Head Style
Phillips
Series
SHOCKWAVE(TM)
Measurement System
Imperial
Product Type
Power Bit

Description

Power Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.