Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 3-1/2" Impact Square Recess No. 1 Power Bits (25 Pk)

  • Mfr # 48-32-4194

  • Zoro # G7557627


product price: $54.99
/pk 25, $2.20/ea

Key Features

Overall Bit Length
3 1/2 in
Point Size
#1
Shank Size
1/4 in
Bit Style
Square Recess
Includes
(25) SQ1 3-1/2 in Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4194
Zoro #
G7557627
UPC #
045242331567
Country of Origin
Taiwan, Province of China

Dimensions

Bit Length
3-1/2"
Overall Bit Length
3 1/2 in
Point Size
#1
Shank Size
1/4 in
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#1
Tip Size
#1

Details

Bit Style
Square Recess
Includes
(25) SQ1 3-1/2 in Insert Bits
Number of Pieces
25 pc.
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Material
S2 Steel
Item
Power Bit
Fastening Tool Item
Power Bit
Impact Rated
Impact Rated
Application - Tools
Impact
Finish
Black Phosphate
Single End/Double End
Single End
Material
S2 Steel
Shank Shape
Hex
Fastening Tool Item Type
Magnetic Insert Bit
Product Type
Power Bit
For Tool Type
Impact
End Design
Single End
Head Style
Square

Description

Power Bit, Application - Tools Impact, Bit Style Square Recess, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.