SHOCKWAVE 3-1/2" Impact Square Recess No. 2 Power Bits (25 Pk)
Mfr # 48-32-4195
Zoro # G7542053
product price: $54.99
/pk 25, $2.20/eaKey Features
Overall Bit Length
3 1/2 in
Point Size
#2
Shank Size
1/4 in
Bit Style
Square Recess
Includes
(25) SQ2 3-1/2 in Insert Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-32-4195
Zoro #
G7542053
UPC #
045242331543
Country of Origin
Taiwan, Province of China
Dimensions
Bit Length
3-1/2"
Overall Bit Length
3 1/2 in
Point Size
#2
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Length
3 1/2 in
Fastening Tool Tip Size
#2
Tip Size
#2
Description
Power Bit, Application - Tools Impact, Bit Style Square Recess, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.