Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 3-1/2 in Impact Square Recss No. 3 Power Bit

  • Mfr # 48-32-4573

  • Zoro # G4170162


product price: $4.47
/ea

Key Features

Overall Bit Length
3 1/2 in
Point Size
#3
Shank Size
1/4 in
Bit Style
Square Recess
Includes
(1) SQ3 3-1/2 in Insert Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4573
Zoro #
G4170162
UPC #
045242238378
Country of Origin
China

Dimensions

Bit Length
3-1/2"
Overall Bit Length
3 1/2 in
Point Size
#3
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#3
Overall Length
3 1/2 in
Tip Size
#3
Bit Industry Size
#3

Details

Bit Style
Square Recess
Includes
(1) SQ3 3-1/2 in Insert Bit
Number of Pieces
1 pc.
SAE or Metric
SAE
Shank Style
Hex
Single End/Double End
Single End
Item
Power Bit
Application - Tools
Impact
Impact Rated
Impact Rated
Fastening Tool Material
S2 Steel
Finish
Black Phosphate
Fastening Tool Item
Power Bit
Tip Type
Standard
Shank Shape
Hex
Material
Alloy Steel
Fastening Tool Item Type
Magnetic Power Bit
Series
SHOCKWAVE(TM)
Product Type
Power Bit
For Tool Type
Impact
End Design
Single End
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial
Head Style
Square

Description

Power Bit, Application - Tools Impact, Bit Style Square Recess, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.