Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 3-1/2" Impact Torx T25 Power Bit

  • Mfr # 48-32-4561

  • Zoro # G7580194


product price: $4.47
/ea

Key Features

Overall Bit Length
3 1/2 in
Point Size
T25
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(1) T25 3-1/2 in Insert Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4561
Zoro #
G7580194
UPC #
045242302444
Country of Origin
China

Dimensions

Bit Length
3-1/2"
Overall Bit Length
3 1/2 in
Point Size
T25
Shank Size
1/4 in
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
T25
Tip Size
T25
Bit Industry Size
T25

Details

Bit Style
Torx(R)
Includes
(1) T25 3-1/2 in Insert Bit
Number of Pieces
1 pc.
SAE or Metric
SAE
Shank Style
Hex
Impact Rated
Impact Rated
Fastening Tool Item
Power Bit
Item
Power Bit
Application - Tools
Impact
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Finish
Black Phosphate
Tip Type
Standard
Shank Shape
Hex
Material
Alloy Steel
Fastening Tool Item Type
Magnetic Power Bit
Series
SHOCKWAVE(TM)
Measurement System
Imperial
Head Style
Torx(R)
End Design
Single End
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Impact
Product Type
Power Bit

Description

Power Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.