Zoro Homepage

3-1/2 in. TORX T10 SHOCKWAVE Impact Duty Power Bit (5 pk)

  • Mfr # 48-32-4576

  • Zoro # G1951219


product price: $12.97
/ea

Key Features

Bit Style
Power
Tip Size
T10
Driver Type
Torx
No. of Pieces
5
Application
screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4576
Zoro #
G1951219
UPC #
045242547975
Country of Origin
China

Dimensions

Bit Length
3-1/2"
Tip Size
T10
Fastening Tool Tip Size
T10

Details

Bit Style
Power
Number of Pieces
5 pc.
Driver Type
Torx
No. of Pieces
5
Application
screws
Material
Alloy Steel
Item
Driver Bit

Description

T10 Driver Bits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.