Zoro Homepage

3-1/2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (5 pk)

  • Mfr # 48-32-4580

  • Zoro # G1953781


product price: $12.97
/pk 5, $2.59/ea

Key Features

Bit Length
3-1/2"
Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(5) 3 1/2 in Power Bit T30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4580
Zoro #
G1953781
UPC #
045242548040
Country of Origin
China

Dimensions

Bit Length
3-1/2"
Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Tip Size
T30
Hex Shank Size
1/4 in
Fastening Tool Tip Size
T30
Overall Length
3 1/2 in
Bit Industry Size
T30

Description

SHOCKWAVE Impact Duty Torx Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 has customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. The MILWAUKEE SHOCKWAVE driver bits are built to deliver extreme durability for the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.