Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Magnetic Bit Holder, 3 in L, Drive Size 1/4 in

  • Mfr # 48-32-4503

  • Zoro # G3650437


product price: $6.97
/ea

Key Features

Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Bit Style
Magnetic Bit Holder
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4503
Zoro #
G3650437
UPC #
045242195589
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3"
Drive Size
1/4 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
3 in
Bit Length
3 in

Details

Item
Bit Holder
Number of Pieces
1 pc.
Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Bit Holder
Material
Steel
Fastening Tool Item
Bit Holder
SAE or Metric
SAE
Bit Retainer Type
Retaining Ring
Fastening Tool Material
Steel
Magnetic/Nonmagnetic
Magnetic
Application - Tools
Impact
Impact Rated
Impact Rated
Shank Style
Hex
Includes
(1) Shockwave(TM) 3 in Impact Magnetic Bit Holder
Bit Holder Drive Type
Hex
Shank Shape
Hex
Product Type
Bit Holder
Magnetized Tip
Magnetic
For Tool Type
Impact

Description

Bit Holder, Application - Tools Impact, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 3 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated Impact Rated, Number of Pieces 1, Includes (1) Shockwave(TM) 3 in Impact Magnetic Bit Holder

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.