Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 3" IMPACT MAGNETIC DRIVE GUIDE

  • Mfr # 48-32-4508

  • Zoro # G4298436


product price: $8.97
/ea

Key Features

Fastening Tool Item
Drive Guide
Overall Bit Length
3 in
Impact Rated
Impact Rated
Hex Shank Size
1/4 in
Application - Tools
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4508
Zoro #
G4298436
UPC #
045242267408
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
3 in
Hex Shank Size
1/4 in
Drive Size
1/4 in
Overall Length
3"
Shank Size
1/4 in
Bit Length
3 in

Details

Fastening Tool Item
Drive Guide
Number of Pieces
1 pc.
Impact Rated
Impact Rated
Application - Tools
Impact
Fastening Tool Material
Steel
Shank Style
Hex
Measurement Type
SAE
Bit Style
Magnetic Drive Guide
Drive Type
Hex
Item
Drive Guide
Includes
(1) Shockwave(TM) 3 in Magnetic Drive Guide
Bit Retainer Type
Retaining Ring
Bit Holder Drive Type
Hex
Magnetic/Nonmagnetic
Magnetic
Material
Steel
SAE or Metric
SAE
Shank Shape
Hex
Magnetized Tip
Magnetic
For Tool Type
Impact
Product Type
Drive Guide

Description

Drive Guide, Application - Tools Impact, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 3 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated Impact Rated, Number of Pieces 1, Includes (1) Shockwave(TM) 3 in Magnetic Drive Guide

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.