Zoro Homepage
This item is Discontinued.
Milwaukee Tool SHOCKWAVE 3/8" Deep Well Socket 11/16" 49-66-4429

SHOCKWAVE 3/8" Deep Well Socket 11/16" (Discontinued)

  • Mfr # 49-66-4429
  • Zoro # G3599276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4429
Zoro #
G3599276
UPC #
045242195367
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size
11/16 in
Overall Length
2 1/2 in
Size
11/16 in
Socket Depth
Deep
Socket Length
2 1/2 in

Description

Impact Socket, Socket Size 11/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.