Zoro Homepage
This item is Discontinued.
Milwaukee Tool SHOCKWAVE 3/8" Impact Duty Deep Well Socket 3/4" 49-66-4430

SHOCKWAVE 3/8" Impact Duty Deep Well Socket 3/4" (Discontinued)

  • Mfr # 49-66-4430
  • Zoro # G3670651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4430
Zoro #
G3670651
UPC #
045242195374
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size
3/4 in
Overall Length
2 1/2 in
Size
3/4 in
Socket Depth
Deep
Socket Length
2 1/2 in

Details

SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Item
Impact Socket
Socket Type
Deep Well Impact
Drive Type
Impact
Impact Rated
Yes
Output Type
6 pt
Finish
black oxide
Standards
ASME B107.2-2002
Features
Thin Wall
Measurement Type
SAE
Insulated
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Tether Ready
No
Locking
No
Non-Magnetic
Yes
Non-Sparking
No

Description

When you need to remove stubborn bolts and nuts, this 3/4" Milwaukee Deep Well Impact Socket is the tool for the job. The thin wall design of this impact socket makes it ideal for working in tight spaces. The impact socket has a black oxide finish that prevents corrosion and ensures durability. It has a 6 pt output type that allows you to adjust parts without having to reposition the wrench. This deep well impact socket is made of alloy steel with a drive size of 3/8". You will appreciate how easy it is to use this 1/2" Drive Impact Socket on your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.