Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SHOCKWAVE 3/8" Impact Duty Deep Well Socket 5/8" 49-66-4428

SHOCKWAVE 3/8" Impact Duty Deep Well Socket 5/8" (Discontinued)

  • Mfr # 49-66-4428
  • Zoro # G3633971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4428
Zoro #
G3633971
UPC #
045242195350
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size
5/8 in
Overall Length
2 1/2 in
Size
5/8 in
Socket Depth
Deep
Socket Length
2 1/2 in

Details

SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Item
Impact Socket
Socket Type
Deep Well Impact
Output Type
6 pt
Standards
ASME B107.2-2002
Features
Thin Wall
Drive Type
Impact
Impact Rated
Yes
Finish
black oxide
Measurement Type
SAE
Compatible Fastener Type
Bolts
Tether Ready
No
Locking
No
Insulated
No
Non-Sparking
No
Non-Magnetic
Yes
Socket Shape
6-Point

Description

When you need to get a stubborn bolt or nut loose, the Milwaukee 49-66-4428 SHOCKWAVE 3/8" Impact Duty Deep Well Socket is the tool for the job. This impact socket has an alloy steel construction and black oxide finish. The 6 pt output type allows you to get more torque on stubborn bolts and nuts. With its 6 point configuration, this deep well impact socket can be used with any 1/2 in. drive ratchet or breaker bar. If you work with fasteners that are difficult to remove, this thin walled deep well impact socket will come in handy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.