SHOCKWAVE 3/8" Impact Duty Deep Well Socket 9/16" (Discontinued)
- Mfr # 49-66-4427
- Zoro # G3625982
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-4427
Zoro #
G3625982
UPC #
045242195343
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Socket Size
9/16 in
Overall Length
2 1/2 in
Size
9/16 in
Socket Depth
Deep
Socket Length
2 1/2 in
Description
Milwaukee® SHOCKWAVETM Impact DutyTM socket are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVETM Impact DutyTM socket adapters provide fastening capabilities with all impacts. Broadly targeting cordless users, the SHOCKWAVETM Impact DutyTM accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.