Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 4" IMPACT MAGNETIC DRIVE GUIDE

  • Mfr # 48-32-4516

  • Zoro # G3368500


product price: $10.97
/ea

Key Features

Fastening Tool Item
Drive Guide
Overall Bit Length
4 in
Impact Rated
Impact Rated
Hex Shank Size
1/4 in
Application - Tools
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4516
Zoro #
G3368500
UPC #
045242500505
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
4 in
Hex Shank Size
1/4 in
Drive Size
1/4 in
Shank Size
1/4 in
Overall Length
4"
Bit Length
4 in

Details

Fastening Tool Item
Drive Guide
Number of Pieces
1 pc.
Impact Rated
Impact Rated
Application - Tools
Impact
Fastening Tool Material
Stainless Steel
Shank Style
Hex
Item
Drive Guide
Magnetic/Nonmagnetic
Magnetic
Bit Retainer Type
Retaining Ring
Material
Stainless Steel
Magnetized Tip
Magnetic
For Tool Type
Impact
Drive Type
Hex
Shank Shape
Hex
Product Type
Drive Guide

Description

Drive Guide, Application - Tools Impact, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 4 in, Fastening Tool Material Stainless Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated Impact Rated, Number of Pieces 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.