Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Duty Drill & Drive Set - 50PC

  • Mfr # 48-32-4013

  • Zoro # G4419549


product price: $44.99
/ea

Key Features

Shank Size
1/4 in
Overall Length
1 in, 2 in
Impact Rated
Impact Rated
Material
Steel
Includes
(1) 1/4 in Hex to 1/2 in Square Adapter, (1) 1/4 in Magnetic Nut Driver, (1) 5/16 in Magnetic Nut Driver, (1) Hex Bit 1 in 1/16 in, (1) Hex Bit 1 in 1/4 in, (1) Hex Bit 1 in 3/16 in, (1) Hex Bit 1 in 3/32 in, (1) Phillips Bit 1 in P1, (1) Phillips Bit 2 in P3, (1) SHOCKWAVE(TM) Compact Magnetic Bit Holder, (1) Slotted 1 in #10 Bit, (1) Slotted 3/16 in, (1) Slotted Bit 1 in SL 1/4 in, (1) Slotted Bit 1 in SL 1/8 in, (1) Slotted Bit 1/6 in, (1) Square Bit 1 in SQ1, (1) Square Bit 2 in SQ3, (1) TORX(R) Bit 1 in T15, (1) TORX(R) Bit 1 in T30, (1) TORX(R) Bit 2 in T20, (1) TORX(R) Bit 2 in T25, (2) Hex Bit 1 in 1/8 in, (2) Phillips Bit 1 in P3, (2) Phillips Bit 2 in P2, (2) Phillips Reduced 1 in PR2 Bit, (2) Square Bit 2 in SQ2, (2) TORX(R) Bit 1 in T20, (3) Phillips Bit 3.5 in P2, (3) Square Bit 1 in SQ3, (4) Phillips Bit 1 in P2, (4) Square Bit 1 in SQ2, (5) TORX(R) Bit 1 in T25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4013
Zoro #
G4419549
UPC #
045242478699
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Overall Length
1 in, 2 in
Hex Shank Size
1/4 in
Bit Length
1 in, 2 in
Drive Size
1/16 in, 1/4 in, 3/16 in, 1/8 in, 7/32 in, 3/32 in (Hex); PH1, PH2, PH3 (Phillips); #6, #10 (Slotted); SQ1, SQ2, SQ3 (Square); T15, T20, T25, T30 (Torx)
Bit Industry Size
PH1, PH2, PH3, PR2, SL10, SL6, S1, S2, S3, T15, T20, T25, T30

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
50 pc.
Includes
(1) 1/4 in Hex to 1/2 in Square Adapter, (1) 1/4 in Magnetic Nut Driver, (1) 5/16 in Magnetic Nut Driver, (1) Hex Bit 1 in 1/16 in, (1) Hex Bit 1 in 1/4 in, (1) Hex Bit 1 in 3/16 in, (1) Hex Bit 1 in 3/32 in, (1) Phillips Bit 1 in P1, (1) Phillips Bit 2 in P3, (1) SHOCKWAVE(TM) Compact Magnetic Bit Holder, (1) Slotted 1 in #10 Bit, (1) Slotted 3/16 in, (1) Slotted Bit 1 in SL 1/4 in, (1) Slotted Bit 1 in SL 1/8 in, (1) Slotted Bit 1/6 in, (1) Square Bit 1 in SQ1, (1) Square Bit 2 in SQ3, (1) TORX(R) Bit 1 in T15, (1) TORX(R) Bit 1 in T30, (1) TORX(R) Bit 2 in T20, (1) TORX(R) Bit 2 in T25, (2) Hex Bit 1 in 1/8 in, (2) Phillips Bit 1 in P3, (2) Phillips Bit 2 in P2, (2) Phillips Reduced 1 in PR2 Bit, (2) Square Bit 2 in SQ2, (2) TORX(R) Bit 1 in T20, (3) Phillips Bit 3.5 in P2, (3) Square Bit 1 in SQ3, (4) Phillips Bit 1 in P2, (4) Square Bit 1 in SQ2, (5) TORX(R) Bit 1 in T25
Application - Tools
Impact
Fastening Tool Material
Steel
No. of Pieces
50
Application
Screwdriving and Fastening
Fastening Tool Item
Screwdriver Bit Set
Features
Wear Guard Tip, Extreme Durability, Laser Etched Size
Bit Style
Phillips, Robertson Square Recess, Slotted, Torx(R)
Shank Shape
Hex
Finish
Black Phophate Coating
SAE or Metric
SAE
Product Type
Driver Bit Set
Number of Nutsetters Included
2
Nutsetters Included
(2) 1-7/8 in Magnetic Nut Drivers: 1/4 in, 5/16 in
Number of Drill Bits Included
7
Driver Bits Included
(30) 1 in Insert Bits: P1, (4) P2, (2) PR2, (2) P3, SQ1, (4) SQ2, (3) SQ3, T15, (2) T20, (5) T25, T30, SL #6, SL #10, Hex 3/16 in, Hex 1/4 in, (8) 2 in Power Bits: (2) P2, P3, (2) SQ2, SQ3, T20, T25
Number of Sockets Included
2
Drill Bits Included
(7) Hex Drill Bits: 1/16 in, 3/32 in, (2) 1/8 in, 3/16 in with QUAD EDGE(TM) TIP , 7/32 in with QUAD EDGE(TM) TIP, 1/4 in with QUAD EDGE(TM) TIP
For Modular Tool Storage System
PACKOUT(TM)
Head Style
Hex, Phillips, Slotted, Square, Torx(R)
Number of Bit Holders Included
1
Series
SHOCKWAVE(TM)
For Tool Type
Impact
Number of Driver Bits Included
30

Description

MILWAUKEE SHOCKWAVE Impact Duty 50PC Drill & Drive Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76 steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The Milwaukee SHOCKWAVE Impact Duty driver bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.