Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. Phillips No 1 SHOCKWAVE Impact Duty Power Bit

  • Mfr # 48-32-4800

  • Zoro # G2121818


product price: $7.47
/ea

Key Features

Overall Bit Length
6 in
Shank Size
1/4 in
Bit Style
Phillips
Includes
(1) 6 in Power Bit PH1
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4800
Zoro #
G2121818
UPC #
045242548750
Country of Origin
China

Dimensions

Bit Length
6"
Overall Bit Length
6 in
Shank Size
1/4 in
Overall Length
6 in
Fastening Tool Tip Size
#1
Hex Shank Size
1/4 in
Bit Industry Size
PH1

Details

Bit Style
Phillips
Includes
(1) 6 in Power Bit PH1
Number of Pieces
1 pc.
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Power Bit
Application - Tools
Impact
Finish
Unfinished
Shank Shape
Hex
Single End/Double End
Single End
Material
Alloy Steel
Item
Driver Bit
Fastening Tool Material
Alloy Steel
Tip Type
Standard
Impact Rated
Impact Rated
End Design
Single End
Series
SHOCKWAVE(TM)
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial
For Tool Type
Impact
Product Type
Power Bit
Head Style
Phillips

Description

Driver Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size PH 1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Alloy Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated Impact Rated, Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.