SHOCKWAVE 6 in Phillips No. 2 Impact Duty Power Bit, 10PK

  • Mfr # 48-32-4207

  • Zoro # G7626053


product price:  $34.99
/pk 10, $3.50/ea

Key Features

Bit Length
6"
Overall Bit Length
6 in
Point Size
#2
Shank Size
1/4 in
Bit Style
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-32-4207
Zoro #
G7626053
UPC #
045242331635
Country of Origin
Viet Nam

Dimensions

Bit Length
6"
Overall Bit Length
6 in
Point Size
#2
Shank Size
1/4 in
Fastening Tool Tip Size
#2
Overall Length
6 in
Hex Shank Size
1/4 in
Tip Size
#2
Bit Industry Size
#2

Details

Bit Style
Phillips
Includes
(10) PH2 6 in Insert Bits
Number of Pieces
10 pc.
SAE or Metric
SAE
Shank Style
Hex
Single End/Double End
Single End
Item
Power Bit
Finish
Black Phosphate
Fastening Tool Item
Power Bit
Fastening Tool Material
S2 Steel
Application - Tools
Impact
Impact Rated
Impact Rated
Tip Type
Standard
Material
Alloy Steel
Shank Shape
Hex
Fastening Tool Item Type
Magnetic Power Bit
Product Type
Power Bit
Head Style
Phillips
Includes Bit Holder
Bit Holder Not Included
End Design
Single End
For Tool Type
Impact
Series
SHOCKWAVE(TM)
Measurement System
Imperial

Description

Power Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.