Zoro Homepage

SHOCKWAVE 6" Impact Square Recess No. 3 Power Bits (10 Pk)

  • Mfr # 48-32-4216

  • Zoro # G7588034


product price: $34.99
/pk 10, $3.50/ea

Key Features

Overall Bit Length
6 in
Point Size
#3
Shank Size
1/4 in
Bit Style
Square Recess
Includes
(10) SQ3 6 in Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4216
Zoro #
G7588034
UPC #
045242331666
Country of Origin
Viet Nam

Dimensions

Bit Length
6"
Overall Bit Length
6 in
Point Size
#3
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#3
Overall Length
6 in
Tip Size
#3

Description

Power Bit, Application - Tools Impact, Bit Style Square Recess, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.