Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 6" Impact Torx T25 Power Bits (10 Pk)

  • Mfr # 48-32-4246

  • Zoro # G7485186


product price: $34.99
/pk 10, $3.50/ea

Key Features

Overall Bit Length
6 in
Point Size
T25
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(10) T25 6 in Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4246
Zoro #
G7485186
UPC #
045242331673
Country of Origin
Viet Nam

Dimensions

Bit Length
6"
Overall Bit Length
6 in
Point Size
T25
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
T25
Overall Length
6 in
Tip Size
T25
Bit Industry Size
T25

Details

Bit Style
Torx(R)
Includes
(10) T25 6 in Insert Bits
Number of Pieces
10 pc.
SAE or Metric
SAE
Shank Style
Hex
Application - Tools
Impact
Single End/Double End
Single End
Fastening Tool Item
Power Bit
Impact Rated
Impact Rated
Item
Power Bit
Fastening Tool Material
S2 Steel
Finish
Black Phosphate
Tip Type
Standard
Shank Shape
Hex
Material
Alloy Steel
Fastening Tool Item Type
Magnetic Power Bit
For Tool Type
Impact
Measurement System
Imperial
End Design
Single End
Series
SHOCKWAVE(TM)
Includes Bit Holder
Bit Holder Not Included
Product Type
Power Bit
Head Style
Torx(R)

Description

Milwaukee Shockwave Impact Duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip prevents stripping and reduces wobble while the Custom Alloy76 Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave driver bits are built to deliver extreme durability for the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.