Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (10 pk)

  • Mfr # 48-32-4244

  • Zoro # G1953057


product price: $34.99
/ea

Key Features

Bit Style
Power
Driver Type
Torx
Material
Alloy Steel
Application
screws
Tip Size
T15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4244
Zoro #
G1953057
UPC #
045242531745
Country of Origin
China

Dimensions

Bit Length
6"
Tip Size
T15
Fastening Tool Tip Size
T15

Details

Bit Style
Power
Number of Pieces
10 pc.
Item
Driver Bit
Driver Type
Torx
Material
Alloy Steel
Application
screws
No. of Pieces
10

Description

T15 Driver Bits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.