Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (10 pk)

  • Mfr # 48-32-4245

  • Zoro # G1954341


product price: $34.99
/pk 10, $3.50/ea

Key Features

Overall Bit Length
6 in
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(10) 6 in Power Bit T20
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4245
Zoro #
G1954341
UPC #
045242531776
Country of Origin
China

Dimensions

Bit Length
6"
Overall Bit Length
6 in
Shank Size
1/4 in
Tip Size
T20
Overall Length
6 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
T20
Bit Industry Size
T20

Details

Bit Style
Torx(R)
Includes
(10) 6 in Power Bit T20
Number of Pieces
10 pc.
SAE or Metric
SAE
Shank Style
Hex
Material
Alloy Steel
Fastening Tool Material
Alloy Steel
Shank Shape
Hex
Single End/Double End
Single End
Impact Rated
Impact Rated
Finish
Unfinished
Fastening Tool Item
Power Bit
Item
Driver Bit
Application - Tools
Impact
Measurement System
Imperial
Series
SHOCKWAVE(TM)
For Tool Type
Impact
Includes Bit Holder
Bit Holder Not Included
Head Style
Torx(R)
End Design
Single End
Product Type
Power Bit
Tip Type
Standard

Description

Driver Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Alloy Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated Impact Rated, Power Bit, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.