Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. TORX T27 SHOCKWAVE Impact Duty Power Bit (10 pk)

  • Mfr # 48-32-4247

  • Zoro # G1955358


product price: $34.99
/pk 10, $3.50/ea

Key Features

Overall Bit Length
6 in
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(10) 6 in Power Bit T27
Number of Pieces
10 pc.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4247
Zoro #
G1955358
UPC #
045242531790
Country of Origin
China

Dimensions

Bit Length
6"
Overall Bit Length
6 in
Shank Size
1/4 in
Tip Size
T27
Overall Length
6 in
Fastening Tool Tip Size
T27
Hex Shank Size
1/4 in
Bit Industry Size
T27

Details

Bit Style
Torx(R)
Includes
(10) 6 in Power Bit T27
Number of Pieces
10 pc.
SAE or Metric
SAE
Shank Style
Hex
Single End/Double End
Single End
Application - Tools
Impact
Fastening Tool Material
Alloy Steel
Material
Alloy Steel
Finish
Unfinished
Impact Rated
Impact Rated
Shank Shape
Hex
Fastening Tool Item
Power Bit
Item
Driver Bit
Measurement System
Imperial
End Design
Single End
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Impact
Head Style
Torx(R)
Series
SHOCKWAVE(TM)
Product Type
Power Bit

Description

Driver Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T27, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Alloy Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated Impact Rated, Power Bit, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.