Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (10 pk)

  • Mfr # 48-32-4248

  • Zoro # G1954350


product price: $34.99
/pk 10, $3.50/ea

Key Features

Bit Length
6"
Number of Pieces
1 pc.
Tip Size
T30
Fastening Tool Tip Size
T30
No. of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4248
Zoro #
G1954350
UPC #
045242531806
Country of Origin
China

Dimensions

Bit Length
6"
Tip Size
T30
Fastening Tool Tip Size
T30

Details

Bit Style
Power
Number of Pieces
1 pc.
Item
Driver Bit
No. of Pieces
10
Driver Type
Torx
Material
Alloy Steel

Description

T30 Driver Bits,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.