This item is Discontinued.

Milwaukee Tool SHOCKWAVE 65PC MRO IMPACT DRIVER BIT SET 48-32-4026

SHOCKWAVE 65PC MRO IMPACT DRIVER BIT SET (Discontinued)

  • Mfr # 48-32-4026
  • Zoro # G5631661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-32-4026
Zoro #
G5631661
UPC #
045242511440
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4 in

Details

Includes
Compact Magnetic Bit Holder, 1/4 in Magnetic Nut Driver, 5/16 in Magnetic Bit Holder, 1/4 in Socket Adapter, 1 in PH1, 1 in PH2, 1 in PH3, 1 in PR2, 1 in SQ1, 1 in SQ2, 1 in SQ3, 1 in T10, 1 in T15, 1 in T20, 1 in T25, 1 in T27, 1 in T30, 1 in T40, 1 in Slotted #8, 1 in Slotted #10, 1 in 3/16 in Hex, 1 in 1/4 in Hex, 1 in Torx Security T7, 1 in Torx Security T8, 1 in Torx Security T9, 1 in Torx Security T10, 1 in Torx Security T15, 1 in Torx Security T20, 1 in Torx Security T25, 1 in Torx Security T27, 1 in Torx Security T30, 1 in Torx Security T40, 1 in 5/64 in Hex Security, 1 in 3/32 in Hex Security, 1 in 7/64 in Hex Security, 1 in 1/8 in Hex Security, 1 in 9/64 in Hex Security, 1 in 5/32 in Hex Security, 1 in 3/16 in Hex Security, 1 in 7/32 in Hex Security, 1 in 1/4 in Hex Security, 1 in Spanner #6, 1 in Spanner #8, 1 in Spanner #10, 1 in Spanner #12, 1 in 1/8 in Clutch, 1 in 5/32 in Clutch, 1 in 3/16 in Clutch, 1 in PZ1, 1 in PZ2, 1 in PZ3, 1 in TRI-WING #1, 1 in TRI-WING #2, 1 in TRI-WING #3, 1 in TRI-WING #4, 1 in TRI-WING #5, 1 in TORQ-SET #4, 1 in TORQ-SET #6, 1 in TORQ-SET #8, 1 in TORQ-SET #10, 1 in Spline #4, 1 in Spline #5, 1 in Spline #6, 1 in Spline #8, 1 in Insert Bit HEADLOK Screw
Number of Pieces
65 pc.
Impact Rated
Yes
Item
Screwdriver Bit Set
Application - Tools
Impact
No. of Pieces
65
Fastening Tool Item
Screwdriver Bit Set
Fastening Tool Material
Steel

Description

Screwdriver Bit Set, No. of Pieces 65, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.