Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 7PC IMPACT MAGNETIC DRIVE GUIDE SET

  • Mfr # 48-32-4518

  • Zoro # G3368543


product price: $10.99
/ea

Key Features

Fastening Tool Item
Magnetic Drive Guide Set
Overall Bit Length
6 in
Impact Rated
Impact Rated
Hex Shank Size
1/4 in
Application - Tools
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4518
Zoro #
G3368543
UPC #
045242500529
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
6 in
Hex Shank Size
1/4 in
Drive Size
1/4 in
Overall Length
6"
Length
6"
Shank Size
1/4 in
Bit Length
6 in

Details

Fastening Tool Item
Magnetic Drive Guide Set
Number of Pieces
7 pc.
Impact Rated
Impact Rated
Application - Tools
Impact
Fastening Tool Material
Stainless Steel
Shank Style
Hex
Bit Retainer Type
Retaining Ring
Item
Drive Guide Set
Includes
(2) PH2 Insert Bits, (2) T25 Insert Bits, 6 in Magnetic Drive Guide, SQ2 Insert Bit, T20 Insert Bit
Magnetic/Nonmagnetic
Magnetic
Material
Stainless Steel
Drive Type
Hex
Shank Shape
Hex
Product Type
Drive Guide Set
For Tool Type
Impact
Magnetized Tip
Magnetic

Description

Drive Guide Set, Application - Tools Impact, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 6 in, Fastening Tool Material Stainless Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated Impact Rated, Number of Pieces 7, Includes (2) PH2 Insert Bits, (2) T25 Insert Bits, 6 in Magnetic Drive Guide, SQ2 Insert Bit, T20 Insert Bit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.