Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Conduit Reamer Replacement Blades

  • Mfr # 48-32-2351

  • Zoro # G7781396


product price: $7.99
/ea

Key Features

Overall Length
1 in
Number of Pieces
3
Measurement Type
SAE
Bit Style
Conduit Reamer
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-2351
Zoro #
G7781396
UPC #
045242479047
Country of Origin
China

Dimensions

Overall Length
1 in
Tool Length
3/4 in

Details

Item
Replacement Blade
Number of Pieces
3
Measurement Type
SAE
Bit Style
Conduit Reamer
Material
Steel
Type
Replacement
Impact Rated
Yes
Includes
(2) Cap Screws, (2) Replacement Blades, Hex Key
For Use With
Conduit Reaming Bit Holder
For Use With Mfr. Model Number
48-32-2350
Fits Brand
Milwaukee
SAE or Metric
SAE
Handle Type
None
Compatible with Manufacturer Model Number
48-32-2350
Features
3/4 in and 1 in EMT, Hardened Tool Steel Blade Provides Up to 5X Blade Life, Reams 1/2 in Thick
Accessory Type
Replacement Blade
Compatible with Brand
Shockwave(TM)
Compatible Manufacturer Part Number
48-32-2350
Compatible Manufacturer Model Number
48-32-2350
Number of Blades Included
2
Compatible with Manufacturer Model No.
48-32-2350
Compatible with Mfr. Model No.
48-32-2350
For Use with Mfr Model Number
48-32-2350
Compatible Pump Manufacturer Part Number
48-32-2350
Compatible Mfr. Model Number
48-32-2350

Description

Replacement Blade, Compatible with Manufacturer Model Number 48-32-2350, Tool Length 3/4 in, Compatible with Grainger Part Number 53KK03, Material Steel, Includes (2) Cap Screws, (2) Replacement Blades, Hex Key, Compatible with Brand Shockwave(TM), Number of Blades Included 2, Product Type Replacement Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.