Zoro Homepage

5 pc. SHOCKWAVE Impact Duty Conduit Reaming Bit Holder and Insert Bit Set

  • Mfr # 48-32-2350

  • Zoro # G7781271


product price: $26.97
/ea

Key Features

Number of Pieces
5
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Bit Style
Bit Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-2350
Zoro #
G7781271
UPC #
045242479030
Country of Origin
China

Dimensions

Overall Length
4"
Drive Size
1/4 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
4 in
Bit Length
4 in

Details

Item
Bit Holder
Number of Pieces
5
Measurement Type
SAE
Drive Type
Hex
Bit Style
Bit Holder
Material
Steel
Application - Tools
Impact
Fastening Tool Item
Conduit Reaming Bit Holder
SAE or Metric
SAE
Fastening Tool Material
Steel
Bit Holder Drive Type
Hex
Magnetic/Nonmagnetic
Nonmagnetic
Bit Retainer Type
Retaining Ring
Impact Rated
Impact Rated
Includes
(4) 1 in Shockwave(TM) Driver Bits PH2, SQ2, ECX2, SL 1/4 in
Shank Style
Hex
Shank Shape
Hex
Magnetized Tip
Nonmagnetic
For Tool Type
Impact
Product Type
Bit Holder

Description

5 Piece SHOCKWAVE Conduit Reaming Bit Holder Set is engineered to deliver the most reams and be the longest reaching accessory reamer in the industry. Its dual purpose design allows you to ream the inside and outside of the pipe, burr-free, and fasten with a single accessory. The Milwaukee conduit reamer is made for use with 1/2”, 3/4” and 1” EMT. The EMT conduit reamer features a thick, hardened tool steel blade that provides up to 5X blade life vs. the competition. The slim profile allows access for common electrical fastening applications with precise fit custom machined tips to prevent stripping and reduce wobble. Each tip type has customized geometry and Shockzones optimized in both length and width for best performance across tip types. Laser hardening at the tip creates an outer protective shield for improved wear resistance. The SHOCKWAVE Conduit Reamer Replacement Blades for the Reaming Bit Holder offer extended tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.